Zoro Homepage
This item is Discontinued.
Panduit Base Wiring Duct, Solid Hinged, Black, 2" x 4", No Mounting Holes, PK6 HS2X4BL6NM

Base Wiring Duct, Solid Hinged, Black, 2" x 4", No Mounting Holes, PK6 (Discontinued)

  • Mfr # HS2X4BL6NM
  • Zoro # G707478499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2X4BL6NM
Zoro #
G707478499
UPC #
7498312821
Country of Origin
United States

Dimensions

Height
4.1in

Details

Item
Base Wiring Duct
Color
Black
Includes
Base Only

Description

Solid Hinged Duct, PVC, 2X4X6', Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.