Base Raceway, FS.5 Series, 1 Channel, 1/2 in W, 1 in H, 6 ft L, Light Gray, 6 PK

  • Mfr # FS.5X1LG6

  • Zoro # G607478537


product price:  $27.95
/pk 6, $4.66/ea

Key Features

Type
Base
Series
FS.5
Number of Channels
1
Width
1/2 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS.5X1LG6
Zoro #
G607478537
UPC #
7498333964
Country of Origin
United States

Dimensions

Width
1/2 in
Height
1 in
Length
6 ft

Details

Item
Raceway
Type
Base
Series
FS.5
Number of Channels
1
Material
PVC
Color
Light Gray
Cover Type
Not Included
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Wiring Duct Style
Solid Wall Wiring Duct
Flammability Rating
UL94 V-0
Product Type
Base Wiring Duct
Mount Method
Mounting Holes
Wiring Duct Type
FS
Measurement System
Imperial
Product Class
Wire Routing, Management & Protection

Description

Solid Raceway, PVC, 5X1X6', LGRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.