Base Raceway, FS2 Series, 1 Channel, 2-1/4 in W, 1.64 in H, 6 ft L, White, 6 PK

  • Mfr # FS2X1.5WH6

  • Zoro # G307478554


product price:  $39.19
/pk 6, $6.53/ea

Key Features

Type
Base
Series
FS2
Number of Channels
1
Width
2-1/4 in
Height
1.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2X1.5WH6
Zoro #
G307478554
UPC #
7498334069
Country of Origin
United States

Dimensions

Width
2-1/4 in
Height
1.64 in
Length
6 ft
Overall Length (ft.)
6

Details

Item
Raceway
Type
Base
Series
FS2
Number of Channels
1
Material
PVC
Color
White
Cover Type
Not Included
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Wiring Duct Style
Solid Wall Wiring Duct
Mount Method
Mounting Holes
Measurement System
Imperial
Product Type
Base Wiring Duct
Flammability Rating
UL94 V-0
Wiring Duct Type
FS
Product Class
Wire Routing, Management & Protection

Description

Solid Raceway, PVC, 75X75X6' LGRY, NM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.