Zoro Homepage

Base Wiring Duct, Type FS, Solid Wall, White, 0.5" x 0.5" x 1' (6-Pack), No Mounting Holes

  • Mfr # FS.5X.5WH6NM

  • Zoro # G507478378


product price: $25.95
/pk 6, $4.33/ea

Key Features

Material
PVC
Overall Length
10 ft
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Wiring Duct Style
Solid Wall Wiring Duct
Overall Height (mm)
15.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS.5X.5WH6NM
Zoro #
G507478378
UPC #
7498333957
Country of Origin
United States

Dimensions

Width
0.5"
Height
0.5"
Overall Length
10 ft
Overall Height (mm)
15.2
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Width (In.)
0.69
Overall Height (In.)
0.6
Overall Width (mm)
17.5

Details

Item
Base Wiring Duct, Type FS, Solid Wall
Color
White
Material
PVC
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Wiring Duct Style
Solid Wall Wiring Duct
Measurement System
Imperial
Product Type
Base Wiring Duct
Wiring Duct Type
FS
Cover Part Number
C.5WH6
Mount Method
No Mounting Holes
Flammability Rating
UL94 V-0
Product Class
Wire Routing, Management & Protection

Description

Solid Wall Wiring Duct, 05x05, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.