Zoro Homepage

Base Wiring Duct, Type FS, Solid Wall, White, 2" x 3" x 1' (6-Pack), No Mounting Holes

  • Mfr # FS2X3WH6NM

  • Zoro # G207478357


product price: $49.99
/pk 6, $8.33/ea

Key Features

Material
PVC
Includes
Base Only
Overall Length
2.4 m
Application
Solid wall design fully encloses cables providing maximum protection and aesthetics
Wiring Duct Type
FS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2X3WH6NM
Zoro #
G207478357
UPC #
7498334087
Country of Origin
United States

Dimensions

Width
2"
Height
3"
Overall Length
2.4 m
Overall Width (In.)
2.25
Overall Height (In.)
3.14
Overall Height (mm)
79.8
Overall Length (m)
1.8
Overall Width (mm)
57.2
Overall Length (ft.)
6

Details

Item
Base Wiring Duct, Type FS, Solid Wall
Color
White
Material
PVC
Includes
Base Only
Application
Solid wall design fully encloses cables providing maximum protection and aesthetics
Wiring Duct Type
FS
Cover Part Number
C2WH6
Measurement System
Imperial
Flammability Rating
UL94 V-0
Wiring Duct Style
Solid Wall Wiring Duct
Mount Method
No Mounting Holes
Product Type
Base Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Solid Wall Wiring Duct, 2x3, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.