Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 4" x 1' (6-Pack), No Mounting Holes

  • Mfr # FS4X4LG6NM

  • Zoro # G307478356


product price:  $78.39
/pk 6, $13.07/ea
Free Shipping & Returns

Key Features

Material
PVC
Height
4"
Application
Solid wall design fully encloses cables providing maximum protection and aesthetics
Overall Length
1.8 m
Includes
Base Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS4X4LG6NM
Zoro #
G307478356
UPC #
7498334168
Country of Origin
United States

Dimensions

Width
4"
Height
4"
Overall Length
1.8 m
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Height (In.)
4.1
Overall Width (mm)
108
Overall Width (In.)
4.25
Overall Height (mm)
104.1

Details

Item
Base Wiring Duct, Type FS, Solid Wall
Color
Light Gray
Material
PVC
Application
Solid wall design fully encloses cables providing maximum protection and aesthetics
Includes
Base Only
Wiring Duct Type
FS
Product Type
Base Wiring Duct
Mount Method
No Mounting Holes
Flammability Rating
UL94 V-0
Cover Part Number
C4LG6
Measurement System
Imperial
Wiring Duct Style
Solid Wall Wiring Duct
Product Class
Wiring Duct & Duct Covers

Description

Solid Wall Wiring Duct, 4x4, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.