Zoro Homepage

Spiral Wrap, 1/2 in Max Bundle Dia., 100 ft, Polyethylene, Off White

  • Mfr # T12F-C

  • Zoro # G0794348


product price: $60.35
/ea

Key Features

For Maximum Bundle Diameter
1/2 in
Wall Thickness
0.03 in
Length
100 ft
Material of Construction
Polyethylene
Color
Off White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12F-C
Zoro #
G0794348
UPC #
7498370600
Country of Origin
United States

Dimensions

For Maximum Bundle Diameter
1/2 in
Wall Thickness
0.03 in
Length
100 ft
Width
1/8 in
Outside Dia.
0.12 in

Details

Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Off White
Temp. Range
-40 Degrees to 122 Degrees F
Description/Special Features
(1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94-HB
Standards
UL Recognized - E141152
Properties
Weather Resistant

Description

Spiral Wrap,.12 In.x100ft,Polyethylene,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.