Spiral Wrap, 2 in Max Bundle Dia., 100 ft, Polyethylene, Black
Mfr # T25R-C20Y
Zoro # G515192372
product price: $132.99
/ea
Free Shipping & Returns
Key Features
For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
100 ft
Material of Construction
Polyethylene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T25R-C20Y
Zoro #
G515192372
UPC #
74983397129
Country of Origin
United States
Dimensions
For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
100 ft
Details
Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.