Zoro Homepage

Spiral Wrap, 4 in Max Bundle Dia., 100 ft, Polyethylene, Red

  • Mfr # T50F-C2

  • Zoro # G0420355


product price: $216.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
4 in
Wall Thickness
0.06 in
Length
100 ft
Material of Construction
Polyethylene
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T50F-C2
Zoro #
G0420355
UPC #
7498338415
Country of Origin
United States

Dimensions

For Maximum Bundle Diameter
4 in
Wall Thickness
0.06 in
Length
100 ft
Outside Dia.
0.5 in

Details

Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Red
Includes
Installation Tool
Description/Special Features
(1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
Temp. Range
-40 Degrees to 50 Degrees C
Standards
UL Recognized E141152; UL94-HB
Features
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
Application
(1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
Resistance Properties
Abrasion Protection

Description

Spiral Wrap,.50 In. x 100 ft.,Red,1rl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.