Zoro Homepage

Spiral Wrap, 5 in Max Bundle Dia., 100 ft, Nylon 6/6, Black

  • Mfr # T75N-C0

  • Zoro # G2765667


product price: $1,086.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
5 in
Wall Thickness
0.04 in
Length
100 ft
Material of Construction
Nylon 6/6
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75N-C0
Zoro #
G2765667
UPC #
7498341021
Country of Origin
United States

Dimensions

For Maximum Bundle Diameter
5 in
Wall Thickness
0.04 in
Length
100 ft
Outside Dia.
0.75 in

Details

Item
Spiral Wrap
Material of Construction
Nylon 6/6
Color
Black
Description/Special Features
(1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94-HB
Standards
UL Recognized- E141152
Temp. Range
-40 Degrees to 149 Degrees F

Description

Spiral Wrap, .75" (19.1mm) x 100', Nylon, Weather Resistant Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.