Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wrap, 5 in Max Bundle Dia., 100 ft, Polyethylene, Natural

  • Mfr # T75FR-CY

  • Zoro # G0794838


product price: $338.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
5 in
Wall Thickness
0.065 in
Length
100 ft
Material of Construction
Polyethylene
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75FR-CY
Zoro #
G0794838
UPC #
7498310773
Country of Origin
United States

Dimensions

For Maximum Bundle Diameter
5 in
Wall Thickness
0.065 in
Length
100 ft
Outside Dia.
0.75 in

Details

Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Natural
Standards
UL Recognized - E141152; UL94V-0
Temp. Range
-4 Degrees to 122 Degrees F
Description/Special Features
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94V-0

Description

Spiral Wrap,0.75 In.x100ft,Polyethylene,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.