Zoro Homepage

Spiral Wrap, 5 in Max Bundle Dia., 100 ft, Polyethylene, Off White

  • Mfr # T75F-C

  • Zoro # G3237087


product price: $245.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
5 in
Wall Thickness
0.06 in
Length
100 ft
Material of Construction
Polyethylene
Color
Off White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75F-C
Zoro #
G3237087
UPC #
074983706198
Country of Origin
United States

Dimensions

For Maximum Bundle Diameter
5 in
Wall Thickness
0.06 in
Length
100 ft
Width
3/4 in
Outside Dia.
0.75 in

Details

Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Off White
Temp. Range
-40 Degrees to 122 Degrees F
Standards
UL Recognized - E141152, UL 94HB
Description/Special Features
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94-HB
Properties
Abrasion Resistant
Includes
Installation Tool
Environment
Indoor
Application
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing

Description

Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 122 Degrees F, Min. Operating Temperature -40 Degrees F, Color Off White, Wall Thickness 1/16 in, Length 100 ft, Width 3/4 in, Standards UL Recognized - E141152, UL 94HB, For Maximum Bundle Diameter 5 in, For Minimum Bundle Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.