Zoro Homepage

Splcr/rdcr, Al, Dualratd, No 14, 1/0a, No 14

  • Mfr # SR-0-XY

  • Zoro # G0424083


product price: $11.69
/ea

Key Features

Type
Mechanical Connectors - Splicer/Reducer
Maximum Voltage
35 kV
Standards
LISTED PER UL486B
Overall Length
1.91 in
Overall Height (In.)
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-0-XY
Zoro #
G0424083
UPC #
74983607686
Country of Origin
Mexico

Dimensions

Overall Length
1.91 in
Overall Height (In.)
0.8
Overall Length (In.)
1.91
Overall Width (In.)
0.75
Height
0.8 in
Width
0.75 in

Details

Item
Splcr/rdcr,Al,Dualratd,#14,1/0a,#14
Type
Mechanical Connectors - Splicer/Reducer
Maximum Voltage
35 kV
Standards
LISTED PER UL486B
Base Material
Aluminum
Finish/Coating
Tin-Plated
Barrel Type
Standard
Product Type
Mechanical Connectors - Splicer/Reducer
Maximum Voltage (kV)
35
UL Temperature Rating (°C)
90
Standards Met
LISTED PER UL486B
Product Class
Wire Termination

Description

Splcr/rdcr,Al,Dualratd,#14,1/0a,#14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.