Splicer/reducer, Al, No 6-4/0 Awg
Mfr # SR-4/0-XY
Zoro # G0421545
product price: $19.35
/eaKey Features
Standards
LISTED PER UL486B
Overall Length
2.31 in
Overall Width (In.)
1
Overall Height (In.)
1.1
Product Type
Mechanical Connectors - Splicer/Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-4/0-XY
Zoro #
G0421545
UPC #
7498360773
Country of Origin
Mexico
Dimensions
Overall Length
2.31 in
Overall Width (In.)
1
Overall Height (In.)
1.1
Overall Length (In.)
2.31
Width
1 in
Height
1.1 in
Details
Item
Splicer/reducer,Al,#6-4/0 Awg
Standards
LISTED PER UL486B
Product Type
Mechanical Connectors - Splicer/Reducer
Standards Met
LISTED PER UL486B
Barrel Type
Standard
Finish/Coating
Tin-Plated
Base Material
Copper
UL Temperature Rating (°C)
90
Product Class
Wire Termination
Description
Splicer/reducer,Al,#6-4/0 Awg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.