Zoro Homepage
This item is Discontinued.
Panduit Split-Bolt Connector Kit, 0 to 600V VS-CKSB1-00

Split-Bolt Connector Kit, 0 to 600V (Discontinued)

  • Mfr # VS-CKSB1-00
  • Zoro # G4108877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-CKSB1-00
Zoro #
G4108877
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.

Details

For Use With
Panduit Absence of Voltage Testers
Special Features
Tap Wire 1 to 2/0 AWG Conductor
Operating Temp.
0 Degrees to 194 Degrees F
Voltage Range
0 to 600V AC
Includes
(12) Insulation Ferrules, (6) Insulation Cover, (6) Split-Bolt
Accessory Type
Split-Bolt Connector Kit
On/Off Switch
No
Flashlight
No
Audible Alert
No
Maximum Operating Temperature
194 Degrees F
Features
Tap Wire 1 to 2/0 AWG Conductor
For Voltage Range
0 to 600V AC
Product Type
Split-Bolt Connector Kit
Minimum Operating Temperature
0 Degrees F

Description

Split-Bolt Connector Kit, Features Tap Wire 1 to 2/0 AWG Conductor, For Use With Panduit Absence of Voltage Testers, For Voltage Range 0 to 600V AC, Includes (12) Insulation Ferrules, (6) Insulation Cover, (6) Split-Bolt, Maximum Operating Temperature 194 Degrees F, Product Type Split-Bolt Connector Kit, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.