Shop All Cable Ties
Panduit
Stainless Steel Cable Tie, 17.1"L, PK50
Mfr # MLTFC4EH-LP316
Zoro # G0779158
product price: $194.99
/pk 50, $3.90/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17-7/64"
- Color Black
- Tensile Strength 300 lb.
- Max. Bundle Dia. 4 in
- Material Polyester Fully Coated 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLTFC4EH-LP316
- Zoro # G0779158
- UPC # 7498344639
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 17-7/64" |
Width | 1/2" |
Max. Bundle Dia. | 4 in |
Overall Length | 17.1 in |
Description
Stainless Steel Cable Tie,17.1 In.L,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 38 AWG Gauge, 0.0040” Diameter, 100 Feet (38SS316L100)
- DWYER INSTRUMENTS Pressure Switch Range 5-100 (DA-7031-153-6)
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3-1/2)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 (PLT6LH-L)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 (PLT8H-C)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- Panduit Cable Ties