Shop All Cable Ties
Quickcable
Cable Ties, 7.5", 50lb., Black, PK100
Mfr # 502255-100
Zoro # G0672539
product price: $13.29
/pk 100, $0.13/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19/64"
- Tensile Strength 50 lb.
- Material 6/6 Nylon
- Basic Material Plastic
Product Information
- Brand Quickcable
- MFR # 502255-100
- Zoro # G0672539
- UPC # 017378121589
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-1/2" |
Width | 19/64" |
Details
Description
Cable Ties,7.5 In.,50lb.,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GSC Series, Time-Delay, 4A, 125V AC, 10kA at 125V AC (GSC4)
- SIEMENS Pilot Light, Transformer, White, 480VAC (52PL5JB)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- KING INNOVATION Gorilla Nuts Bag/10 (68205)
- POWER FIRST 7.9" L Cable Tie YL PK 100 (36J215)
- KABLE KONTROL Kable Kontrol® 7" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black (MHT7-50-Black)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191191)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- KABLE KONTROL Cable Zip Ties 22" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT104)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- Quickcable Cable Ties