Cable Tie, 27 in L, 8 in Max Bundle Dia., Black, 316 Stainless Steel, 100 lb Strength, 100 PK

  • Mfr # MLTFC8S-CP316

  • Zoro # G0779243


product price:  $467.99
/pk 100, $4.68/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
27 in
Width
3/16 in
Nominal Max. Bundle Dia.
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLTFC8S-CP316
Zoro #
G0779243
UPC #
7498359336
Country of Origin
United States

Dimensions

Nominal Length
27 in
Width
3/16 in
Nominal Max. Bundle Dia.
8 in
Thickness
1/64"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
316 Stainless Steel
Tensile Strength
100 lb
Outdoor Use
Yes
Locking Style
Self Locking Head
Standards
UL E56854, CE, ABS
Features
Cross Section: StandardMaximum Bundle Diameter: 8.0 inchMinimum Bundle Diameter: 0.50 inchThickness: 0.010 inch
Operating Temp. Range
-40 degrees celsius to 150 degrees celsius
Application
Used in Harsh Environment
Product Line
Pan-Steel
Additional Information
Cross Section: Standard, Maximum Bundle Diameter: 8.0 inch, Minimum Bundle Diameter: 0.50 inch, Thickness: 0.010 inch
Product Series
MLTFC
Certifications & Standards
RoHS

Description

Stainless Steel Cable Tie,26.8 In.L,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.