Zoro Homepage

Stckbletelcocblespcer, Wrbl, PK200

  • Mfr # SACS50-T100

  • Zoro # G0414764


product price: $94.49
/pk 200, $0.47/ea
Free Shipping & Returns

Key Features

Type
Cable Spacer
Material
Weather Resistant Polypropylene
For Use With
Cable Ties: LH, H, EH
Width
1.16 in
Length
2.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACS50-T100
Zoro #
G0414764
UPC #
7498361035
Country of Origin
United States

Dimensions

Width
1.16 in
Length
2.08 in
Height
0.51 in
Depth
2.08"
Overall Length
2.08 in

Details

Item
Stckbletelcocblespcer,Wrbl,PK200
Type
Cable Spacer
Material
Weather Resistant Polypropylene
For Use With
Cable Ties: LH, H, EH
Color
Black
Standards
RoHS Compliant.
Features
Weather Resistant
Product Name
Stackable Aerial Cable Spacer
Product Material
Polyethylene
Product Color
Black
Cable Manager Type
Cable Spacer
Additional Information
Environment: Outdoors
Product Type
Cable Tying
Product Class
Cable & Wire Ties, Mounts & Straps
Min Operating Temperature
-60 degrees celsius

Description

The stackable aerial cable spacer in black snap into one another to increase spacer heights by 1/2" increments and is 2.08" (52.8 mm) long. It is made of weather-resistant polypropylene for outdoor environments. It comes in packages of 200.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.