
STD LOCKIN DEV 100 IN RD W/
Mfr # PSL-DCPLE-C
Zoro # G410554633
product price: $475.99
/ea
Free Shipping & Returns
Key Features
Width
0.6 in
Includes
Standard, Lock-In Devices, Red, 5 x Removal Tools
Height
0.7 in
Material
Polycarbonate
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSL-DCPLE-C
Zoro #
G410554633
UPC #
26121620
Country of Origin
United States
Dimensions
Width
0.6 in
Height
0.7 in
Overall Depth (In.)
0.85 in
Details
Item
RJ45 Lock In Device
Includes
Standard, Lock-In Devices, Red, 5 x Removal Tools
Material
Polycarbonate
Color
Red
Mount Method
Standard
Form Factor
Standard
Product Material
Polycarbonate
Environmentally Friendly
Yes
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.