Strain Relief Bar, 4.5 in, Black
Mfr # SRB19D5BL
Zoro # G116118917
product price: $45.39
/eaKey Features
Overall Height
4 1/2 in
Material
Steel
Includes
(4) #12-24 Screw Kit
Color
Black
For Use With
Panels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRB19D5BL
Zoro #
G116118917
UPC #
074983125883
Country of Origin
United States
Dimensions
Overall Height
4 1/2 in
Overall Width
19 3/4 in
Overall Depth
5 in
Details
Material
Steel
Includes
(4) #12-24 Screw Kit
Item
Strain Relief Bar
Color
Black
For Use With
Panels
Standards
RoHS Compliant
Product Type
Strain Relief Bar
Description
Strain Relief Bar, Color Black, For Use With Panels, Includes (4) #12-24 Screw Kit, Material Steel, Product Type Strain Relief Bar, Overall Depth 5 in, Overall Height 4 1/2 in, Overall Width 19 3/4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.