Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRAIN RELIEF BAR HOOK & LOOP CABLE TIES

  • Mfr # SRBM19BLY

  • Zoro # G710564578


product price: $53.05
/ea
Sold in multiples of 10 for $530.50

Key Features

Color
Black
Width
19in
Length
1.25in
Material
CRS
Height - Batteries
1.96in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRBM19BLY
Zoro #
G710564578
UPC #
43211600
Country of Origin
United States

Dimensions

Width
19in
Length
1.25in
Height - Batteries
1.96in
Depth
1.25in

Details

Item
Strain Relief Bar
Color
Black
Material
CRS

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.