Zoro Homepage

STRAIN RELIEF BAR, MOUNT TO STANDARD EIA 19" RACK, ROHS

  • Mfr # SRBS19BL-XY

  • Zoro # G3692273


product price: $17.35
/ea

Key Features

Material
Steel
Overall Width
19in
Color
Black
For Use With
Patch Panels
Includes
1- STRAIGHT STRAIN RELIEF BAR, 2- MOUNTING SCREW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRBS19BL-XY
Zoro #
G3692273
UPC #
74983059669
Country of Origin
Unknown

Dimensions

Overall Width
19in

Details

Material
Steel
Color
Black
For Use With
Patch Panels
Item
Strain Relief Bar
Includes
1- STRAIGHT STRAIN RELIEF BAR, 2- MOUNTING SCREW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.