Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Bar, Steel, 19 In

  • Mfr # SRB19BLY

  • Zoro # G0356106


product price: $22.19
/ea

Key Features

Material
Steel
Finish
Black
For Use With
Racks
Includes
Mounting Hardware
Width (In.)
18.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRB19BLY
Zoro #
G0356106
UPC #
074983059645
Country of Origin
China

Dimensions

Width (In.)
18.98 in
Height (In.)
0.4 in
Depth (In.)
2.81 in
Length
2.81 in
Overall Length
2.81 in
Overall Height
3/8 in
Overall Width
19 in
Overall Width (In.)
18.98
Overall Length (In.)
2.81
Overall Depth (In.)
2.81
Overall Height (mm)
10.2
Overall Width (mm)
482.1
Overall Height (In.)
0.4
Overall Depth (mm)
71.4
Overall Length (mm)
71.4
Overall Depth
2 13/16 in

Details

Item
Strain Relief Bar
Material
Steel
Finish
Black
For Use With
Racks
Includes
Mounting Hardware
Material of Construction
Steel
Color
Black
Product Type
Strain Relief Bar
Additional Information
</li> </ul>Manages and provides proper bend radius protection</li><li>Mount vertically or horizontally to standard TIA/EIA 19" racks</li><li>Tak-Ty Hook &amp; Loop Cable Ties can be used for additional cable management</li></ul>
Product Name
SRB19BLY Strain Relief Bar
Environmentally Friendly
Yes
Product Model
SRB19BLY
Cable Manager Type
Cable Manager
Standards Met
RoHS Compliant
Standards
RoHS Compliant

Description

Strain Relief Bar, Color Black, Finish Black, For Use With Racks, Includes Mounting Hardware, Material Steel, Product Type Strain Relief Bar, Rack Units Not Applicable, Overall Depth 2 13/16 in, Overall Height 3/8 in, Overall Width 19 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.