
STRAIN RELIEF BAR W/ ADJUSTABLE CLIPS.
Mfr # SRBWCY
Zoro # G510564914
product price: $61.49
/eaKey Features
Height
1.30 in
Width
19 in
Includes
1- STRAIN RELIEF BAR, 4- MOLDED STRAIN RELIEF CLIP, 6-PACK (RSRC6) (ASSEMBLED TO THE STRAIN RELIEF BAR), 1- #12-24 SCREW KIT, 1- M6 SCREW KIT
Color
Black
Material
CRS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRBWCY
Zoro #
G510564914
UPC #
43211600
Country of Origin
United States
Dimensions
Height
1.30 in
Width
19 in
Overall Depth (In.)
1.25in
Overall Length (In.)
1.25in
Rack Height
1U
Panel Width
19 in
Details
Item
Cable Organizer
Includes
1- STRAIN RELIEF BAR, 4- MOLDED STRAIN RELIEF CLIP, 6-PACK (RSRC6) (ASSEMBLED TO THE STRAIN RELIEF BAR), 1- #12-24 SCREW KIT, 1- M6 SCREW KIT
Color
Black
Material
CRS
For Use With
Racks
Number of Rack Units
1
Product Line
Tak-Ty
Environmentally Friendly
Yes
Cable Manager Type
Panel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.