Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap, Conduit Use, Stainless Steel

  • Mfr # UCIB2-V316

  • Zoro # G704860181


product price: $263.99
/pk 25, $10.56/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
Conduit
Height
0.898 in
Length
4.12 in
Type
Metal Uniclip Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCIB2-V316
Zoro #
G704860181
UPC #
61305678622
Country of Origin
China

Dimensions

Height
0.898 in
Length
4.12 in
Width
1.25 in

Details

Item
Strap
Material
Stainless Steel
For Use With
Conduit
Type
Metal Uniclip Brackets
Color
Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.