Zoro Homepage

StrongHold Rod Hanger, Assembly, 100 PK

  • Mfr # P4TIB

  • Zoro # G904860264


product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns

Key Features

Sub-Brand
StrongHold
Finish
Assembly
Compatible Rod Size
1/4"-20
Maximum Load Capacity
160 lb
Industry Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4TIB
Zoro #
G904860264
UPC #
7498363512
Country of Origin
United States

Dimensions

Compatible Rod Size
1/4"-20

Details

Item
Rod Hanger
Sub-Brand
StrongHold
Finish
Assembly
Maximum Load Capacity
160 lb
Industry Standards
RoHS Compliant
Color
Black

Description

Rod hanger for 1/4-20 threaded rod with angle bracket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.