StrongHold ST130-150-30BK Rubber Insulat
- Mfr # ST130-150-30BK
- Zoro # G513311614
product price:Â
$
47.69
/ea
Sold in multiples of 10 for
$476.90
Key Features
Color
Black
Length
30 feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST130-150-30BK
- Zoro #
- G513311614
- UPC #
- 613056793583
- Country of Origin
- Spain
- Color
- Black
Dimensions
- Width
- 1.5 inches
- Length
- 30 feet
Description
StrongHold ST130-150-30BK Rubber Insulating Tape is designed for high voltage jobs with a 130C emergency overload temperature. It is linerless which allows for quick and easy application and is self-bonding. This tape produces a void-free build-up and has great chemical resistance. The base is made,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.