StrongHold ST17-075-66GY General Purpose

  • Mfr # ST17-075-66GY

  • Zoro # G613311590


product price:  $1.49
/ea
Sold in multiples of 100 for $149.00

Key Features

Tape Color
Gray
Tape Tensile Strength
24.72 N/cm
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST17-075-66GY
Zoro #
G613311590
UPC #
613056732582
Country of Origin
China

Dimensions

Width
0.75 in

Details

Tape Color
Gray
Color
Gray
Tape Tensile Strength
24.72 N/cm

Description

StrongHold ST17-075-66GY General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75 x 66 x .007 in size. I,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.