StrongHold ST17-075-66RD, PK10
Mfr # ST17-075-66RD
Zoro # G113311601
product price: $14.35
/pk 10, $1.44/eaSold in multiples of 10 for $143.50
Key Features
Tape Tensile Strength
24.72 N/cm
Width
0.75 in
Tape Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST17-075-66RD
Zoro #
G113311601
UPC #
613056732612
Country of Origin
China
Dimensions
Width
0.75 in
Details
Color
Red
Tape Tensile Strength
24.72 N/cm
Tape Color
Red
Description
StrongHold ST17-075-66RD General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75 x 66 x .007 in size. I,Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.