Shop PANDUIT
See all product information
Create Account
StrongHold ST17-075-66YL General Purpose
- Mfr # ST17-075-66YL
- Zoro # G613311620
product price:Â
$
14.19
/ea
Sold in multiples of 100 for
$1,419.00
Key Features
Tape Color
Yellow
Tape Tensile Strength
24.72 N/cm
Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST17-075-66YL
- Zoro #
- G613311620
- UPC #
- 613056732629
- Country of Origin
- China
Dimensions
- Width
- 0.75 in
Details
- Tape Color
- Yellow
- Tape Tensile Strength
- 24.72 N/cm
- Color
- Yellow
Description
StrongHold ST17-075-66YL General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75 x 66 x .007 in size. I,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.