StrongHold ST1755-075-60BK Friction Tape

  • Mfr # ST1755-075-60BK

  • Zoro # G213311594


product price:  $8.55
/ea
Sold in multiples of 100 for $855.00
Item requires special delivery charges. A $6.55 per item surcharge will be applied.

Key Features

Width
0.75 in
Tape Color
Black
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST1755-075-60BK
Zoro #
G213311594
UPC #
613056793613
Country of Origin
Mexico

Dimensions

Width
0.75 in

Details

Tape Color
Black
Color
Black

Description

StrongHold ST1755-075-60BK Friction Tape is a mechanical tape for abrasion and cut-through protection and mechanical protection for rubber electrical tape. Both sides of the tape are coated with a high-quality cotton fabric and have a black rubber adhesive compound. Is 3/4 x 60 in size and comes i,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.