Shop PANDUIT
See all product information
Create Account
StrongHold ST2210-400-10BK Vin
- Mfr # ST2210-400-10BK
- Zoro # G413311622
product price:Â
$
92.99
/ea
Sold in multiples of 10 for
$929.90
Key Features
Color
Black
Width
4 inches
Length
10 feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST2210-400-10BK
- Zoro #
- G413311622
- UPC #
- 613056793651
- Country of Origin
- Spain
- Color
- Black
Dimensions
- Width
- 4 inches
- Length
- 10 feet
Description
StrongHold ST2210-400-10BK Vinyl Mastic Tape is a self-fusing mastic compound secured to an all-weather vinyl backing. This product serves as two tapes in one. It can be used for insulating and for the water sealing of electrical connections up to 600V. For indoor and outdoor usage, UV protection, s,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.