StrongHold ST23-075-30BK High Voltage Ta
Mfr # ST23-075-30BK
Zoro # G013311589
product price: $24.55
/ea
Sold in multiples of 20 for $491.00
Key Features
Width
0.75 in
Color
Black
Tape Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST23-075-30BK
Zoro #
G013311589
UPC #
613056793682
Country of Origin
Spain
Dimensions
Width
0.75 in
Details
Color
Black
Tape Color
Black
Description
StrongHold ST23-075-30BK High Voltage Tape is made of ethylene propylene rubber (ERP) and is self -amalgamting. Designed for high voltage insulating and jacketing splices through 69kV. For indoor and outdoor usage, UV resistant and excellent moisture, corrosion, and chemical resistance. Is 3/4 x 10,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.