Shop PANDUIT
See all product information
Create Account
StrongHold ST35-075-66GR Professional Gr
- Mfr # ST35-075-66GR
- Zoro # G213311587
product price:Â
$
7.15
/ea
Sold in multiples of 20 for
$143.00
Key Features
Tape Color
Green
Color
Green
Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST35-075-66GR
- Zoro #
- G213311587
- UPC #
- 613056732360
- Country of Origin
- Spain
- Tape Color
- Green
- Color
- Green
Dimensions
- Width
- 3/4 in
Description
StrongHold ST35-075-66GR Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It has excellent elasticity and insulating properties and it is .75 x 66 x .007 in size. It is g,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.