StrongHold ST35-075-66OR Professional Gr

  • Mfr # ST35-075-66OR

  • Zoro # G313311616


product price:  $6.49
/ea
Sold in multiples of 20 for $129.80

Key Features

Tape Color
Orange
Tape Tensile Strength
30 N/cm
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST35-075-66OR
Zoro #
G313311616
UPC #
613056732377
Country of Origin
Spain

Dimensions

Width
0.75 in

Details

Tape Color
Orange
Color
Orange
Tape Tensile Strength
30 N/cm

Description

StrongHold ST35-075-66OR Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures.It has excellent elasticity and insulating properties and it is .75 x 66 x .007 in size. It is or,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.