StrongHold ST35-075-66VI Professional Gr

  • Mfr # ST35-075-66VI

  • Zoro # G913311634


product price:  $6.49
/ea
Sold in multiples of 20 for $129.80

Key Features

Tape Color
Violet
Tape Tensile Strength
30 N/cm
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST35-075-66VI
Zoro #
G913311634
UPC #
613056732384
Country of Origin
Spain

Dimensions

Width
0.75 in

Details

Tape Color
Violet
Tape Tensile Strength
30 N/cm
Color
Violet

Description

StrongHold ST35-075-66VI Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It has excellent elasticity and insulating properties and it is .75 x 66 x .007 in size. It is v,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.