Zoro Homepage

Surface Mount Box, 0.875 in, White

  • Mfr # CBXQ2WH-A

  • Zoro # G216119081


product price: $8.25
/ea

Key Features

Number of Ports
2
For Use With
Voice, Video & Data Applications
Includes
Adhesive Label
Color
White
Overall Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBXQ2WH-A
Zoro #
G216119081
UPC #
613056169425
Country of Origin
China

Dimensions

Overall Width
1 7/8 in
Overall Depth
1 in
Overall Height
7/8 in

Details

Number of Ports
2
Item
Surface Mount Box
For Use With
Voice, Video & Data Applications
Includes
Adhesive Label
Color
White
Compatible Module Type
Mini-Com
Standards
UL 1863, UL 2043

Description

Surface Mount Box, Compatible Module Type Mini-Com, Number of Ports 24, Color White, For Use With Voice, Video & Data Applications, Includes Adhesive Label, Overall Depth 1 in, Overall Height 7/8 in, Overall Width 1 7/8 in, Standards UL 1863, UL 2043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.