Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mount Box, Mini Com, 2Port, White

  • Mfr # CBX2WH-AY

  • Zoro # G3123985


product price: $7.89
/ea

Key Features

Module Type
Mini Com
Color
White
Number of Ports
2
For Use With
LD3/LDPH3 Raceway, LD5/LDPH5 Raceway
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX2WH-AY
Zoro #
G3123985
UPC #
074983032037
Country of Origin
Costa Rica

Dimensions

Width
2"
Height
1.1"
Overall Height
1 in
Overall Width
3 5/8 in
Overall Width (In.)
1.95
Overall Length (mm)
92.7
Overall Width (mm)
49.5
Overall Length (In.)
3.65
Overall Height (In.)
1.06
Overall Height (mm)
27
Overall Depth
2 in

Details

Item
Surface Mount Box
Module Type
Mini Com
Color
White
Number of Ports
2
For Use With
LD3/LDPH3 Raceway, LD5/LDPH5 Raceway
Material
Acrylonitrile Butadiene Styrene (ABS)
Includes
(2) Mounting Screws, Box Base, Box Cover, Foam Mounting Tape, ID Label Kit, Locking Cable Tie 100pk
Standards
RoHS Compliant, UL 1863, UL 2043
Note
Compatible with LD3/LDPH3 or LD5/LDPH5 Raceway
Identification Type
Adhesive Label
Raceway Opening
LD3/LDPH3
Product Type
Elongated
Total Number of Sockets
2
Product Color
White
Product Model
CBX2WH-AY
Product Line
Mini-Com
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Environmentally Friendly
Yes
Mount Type
Surface Mount
Product Name
Mini-Com CBX2WH-AY Mounting Box
Standards Met
UL 1863; UL 2043; RoHS Compliant
Sub Brand
Pan-Net®
Compatible Module Type
Mini-Com

Description

Surface Mount Box, Compatible Module Type Mini-Com, Number of Ports 2, Color White, For Use With LD3/LDPH3 Raceway, LD5/LDPH5 Raceway, Includes (2) Mounting Screws, Box Base, Box Cover, Foam Mounting Tape, ID Label Kit, Locking Cable Tie 100pk, Overall Depth 2 in, Overall Height 1 in, Overall Width 3 5/8 in, Standards RoHS Compliant, UL 1863, UL 2043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.