Zoro Homepage

Surface Mount Box, Mini Com, 4Port, Off Wht

  • Mfr # CBX4IW-AY

  • Zoro # G0948507


product price: $9.25
/ea

Key Features

Module Type
Mini Com
Color
Off-White
Number of Ports
4
For Use With
LD3/LDPH3 Raceway, LD5/LDPH5 Raceway
Width
2.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX4IW-AY
Zoro #
G0948507
UPC #
074983032082
Country of Origin
Costa Rica

Dimensions

Width
2.9"
Depth
4.5"
Height
1.1"
Overall Height (mm)
27
Overall Length (In.)
4.5
Overall Width (In.)
2.9
Overall Length (mm)
114.3
Overall Width (mm)
73.6
Overall Height (In.)
1.06
Overall Depth
2 7/8 in
Overall Height
1 in
Overall Width
4 1/2 in

Details

Item
Surface Mount Box
Module Type
Mini Com
Color
Off-White
Number of Ports
4
For Use With
LD3/LDPH3 Raceway, LD5/LDPH5 Raceway
Material
ABS
Includes
Mounting Screws, Box Base, Box Cover, Foam Mounting Tape, ID Label Kit, Locking Cable Tie 100pk
Raceway Opening
LD5/LDPH5
Identification Type
Label Pocket
Product Type
Elongated
Note
Compatible with LD3/LDPH3; LD5/LDPH5 Raceway
Features
Built-in removable blank to add a second module
Product Name
Mini-Com 4 Socket Surface Mounting Box
Package Contents
</li> </ul>Mini-Com 4 Socket Surface Mounting Box</li><li>Mounting Screws</li><li>Adhesive Tape</li><li>Label Holder</li><li>Screw Cover</li></ul>
Product Color
Off White
Total Number of Sockets
4
Environmentally Friendly
Yes
Product Line
Mini-Com
Product Model
CBX4IW-AY
Sub Brand
Pan-Net®
Standards Met
UL 1863; UL 2043; RoHS Compliant
Standards
RoHS Compliant, UL 1863, UL 2043
Compatible Module Type
Mini-Com

Description

Surface Mount Box, Compatible Module Type Mini-Com, Number of Ports 4, Color Off-White, For Use With LD3/LDPH3 Raceway, LD5/LDPH5 Raceway, Includes Mounting Screws, Box Base, Box Cover, Foam Mounting Tape, ID Label Kit, Locking Cable Tie 100pk, Overall Depth 2 7/8 in, Overall Height 1 in, Overall Width 4 1/2 in, Standards RoHS Compliant, UL 1863, UL 2043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.