Surface Raceway, Gray, PK10
Mfr # T70HB3-X
Zoro # G116556009
product price: $79.05
/pk 10, $7.90/ea
Free Shipping & Returns
Key Features
Height (In.)
1 1/2 in
Number of Gangs
3
Cover Type
Snap-On
Overall Depth
1 3/4 in
Mounting
Screw On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T70HB3-X
Zoro #
G116556009
UPC #
074983698790
Country of Origin
United States
Dimensions
Height (In.)
1 1/2 in
Overall Depth
1 3/4 in
For Raceway Width
4 1/16 in
For Raceway Height
1 3/4 in
Width (In.)
6 1/4 in
Hole Dia. (In.)
3/16 in
For Raceway Width x Height
4.07 in x 1.77 in
Length (In.)
1/4 ft
Details
Number of Gangs
3
Cover Type
Snap-On
Mounting
Screw On
Series
T-70
Standards
CE Compliant, UL 95425, UL E116129, UL5A
Item
Surface Raceway
Material of Construction
PVC
For Use With
T-70 Surface Raceway
Backing
Non-adhesive
Box Type
Hanging Box
Function
Surface raceway used to route, protect, and conceal data, voice, video, fiber optic and power cabling
Features
Aesthetically Pleasing and Matches a Wide Variety of Decors, Highly Tamper Resistant, Non-Metallic Construction
Color
Gray
Cover Closure
Screw On
Description
Surface Raceway, For Raceway Width x Height 4.07 in x 1.77 in, Series T-70, Material of Construction PVC, Box Type Hanging Box, Cover Closure Screw On, Cover Type Snap-On, Knockouts Not Applicable, Color Gray, Height (In.) 1 1/2 in, Length (In.) 1/4 ft, Width (In.) 6 1/4 in, For Use With T-70 Surface Raceway, Features Aesthetically Pleasing and Matches a Wide Variety of Decors, Highly Tamper Resistant, Non-Metallic Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.