Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Raceway, PVC, Off White, PK10

  • Mfr # T70CCIW-X

  • Zoro # G115093987


product price: $32.09
/pk 10, $3.21/ea

Key Features

Color
Off White
For Use With
T-70 Cover
Material
PVC
Mounting
Snap On
Features
Aesthetically Pleasing and Matches a Wide Variety of Decors, Channel has a 70mm Opening, Highly Tamper Resistant, Non-Metallic Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70CCIW-X
Zoro #
G115093987
UPC #
074983631087
Country of Origin
United States

Dimensions

Length
1/16 ft
Height
7/16 in
Width
2 3/4 in
For Raceway Width x Height
4.07 in x 1.77 in
For Raceway Height
1 3/4 in
For Raceway Width
4 1/16 in
Depth
13/16 ft

Details

Item
Surface Raceway
Color
Off White
For Use With
T-70 Cover
Material
PVC
Mounting
Snap On
Features
Aesthetically Pleasing and Matches a Wide Variety of Decors, Channel has a 70mm Opening, Highly Tamper Resistant, Non-Metallic Construction
Backing
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center (TM) Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
Series
T-70
Standards
CE Compliant, UL 95425, UL E116129, UL5A
Cover Type
Snap On
Finish
PVC

Description

Surface Raceway, Series T-70, For Raceway Width x Height 4.07 in x 1.77 in, Cover Type Snap On, Material PVC, Height 7/16 in, Length 1/16 ft, Width 2 3/4 in, Backing Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center (TM) Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density., Color Off White, For Use With T-70 Cover, Depth 13/16 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.