Zoro Homepage

Surfacemountbox, 12pt, Multimedia, Iw

  • Mfr # CBXF12IW-AY

  • Zoro # G407479482


product price: $303.99
/pk 10, $30.40/ea
Free Shipping & Returns

Key Features

Module Type
Mini-ComĀ®
Color
Off White
Number of Ports
12
Material
ABS
Includes
(1) Box Base, (2) Box Cover, (3) Bridge, (4) 2- PLT1.5I-C PAN-TY, (5) Label/ Label Cover, (6) 2-Mounting Screw, (7) Cover Screw (Used To Secure Cover To Base), (8) 2-Strip Of 1.00" X .75" Foam Tape For Mounting, (9) 1-Strip Of 3.00" X .75" Foam Tape For Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBXF12IW-AY
Zoro #
G407479482
UPC #
7498303227
Country of Origin
Costa Rica

Dimensions

Overall Length (In.)
6.7
Overall Length (mm)
170.1
Overall Width (In.)
4.73
Overall Width (mm)
120
Overall Height (In.)
1.81
Overall Height (mm)
46.1

Details

Module Type
Mini-ComĀ®
Color
Off White
Number of Ports
12
Material
ABS
Includes
(1) Box Base, (2) Box Cover, (3) Bridge, (4) 2- PLT1.5I-C PAN-TY, (5) Label/ Label Cover, (6) 2-Mounting Screw, (7) Cover Screw (Used To Secure Cover To Base), (8) 2-Strip Of 1.00" X .75" Foam Tape For Mounting, (9) 1-Strip Of 3.00" X .75" Foam Tape For Mounting
Identification Type
Label Pocket
Product Type
With Fiber Spool
Raceway Opening
LD3/LDPH3, LD5/LDPH5, LD10/LDPH10

Description

Surfacemountbox, 12pt, Multimedia, Iw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.