Zoro Homepage

Surfacemountbox, 2p, Qr, Adh, Iw

  • Mfr # CBXQ2IW-A

  • Zoro # G107479485


product price: $59.99
/pk 10, $6.00/ea

Key Features

Color
Off White
Module Type
Mini-ComĀ®
Number of Ports
2
Material
ABS
Includes
(1) Box Cover, (2) Box Base, (3) PLT1M PAN-TY, (4) Label and Label Cover, (5) Screw (Used to Secure Cover to Base), (6) Strip of 1.00" X .75" Foam Tape for Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBXQ2IW-A
Zoro #
G107479485
UPC #
61305616939
Country of Origin
China

Dimensions

Overall Height (In.)
0.98
Overall Width (mm)
53.46
Overall Length (In.)
2.6
Overall Width (In.)
2.1
Overall Length (mm)
66.04
Overall Height (mm)
24.89

Details

Color
Off White
Module Type
Mini-ComĀ®
Number of Ports
2
Material
ABS
Includes
(1) Box Cover, (2) Box Base, (3) PLT1M PAN-TY, (4) Label and Label Cover, (5) Screw (Used to Secure Cover to Base), (6) Strip of 1.00" X .75" Foam Tape for Mounting
Product Type
Quick Release
Identification Type
Label Pocket
Raceway Opening
LD3/LDPH3
Note
Compatible with LD3/LDPH3 or LD5/LDPH5 Raceway

Description

Surfacemountbox, 2p, Qr, Adh, Iw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.