Zoro Homepage

Surfacemountbox, 2pt, Bl

  • Mfr # CBX2BL-AY

  • Zoro # G707479496


product price: $68.29
/pk 10, $6.83/ea

Key Features

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
2
Material
ABS
Includes
(1) Box Boase, (2) Box Cover, (3) PLT1.5I-C PAN-TY, (4) 2-Mounting Screw, (5) Strip of 3" X .75" Foam Tape for Mounting, (6) ID Label Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX2BL-AY
Zoro #
G707479496
UPC #
7498303199
Country of Origin
Costa Rica

Dimensions

Overall Width (In.)
1.95
Overall Height (mm)
27
Overall Height (In.)
1.06
Overall Width (mm)
49.5
Overall Length (mm)
92.7
Overall Length (In.)
3.65

Details

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
2
Material
ABS
Includes
(1) Box Boase, (2) Box Cover, (3) PLT1.5I-C PAN-TY, (4) 2-Mounting Screw, (5) Strip of 3" X .75" Foam Tape for Mounting, (6) ID Label Kit
Identification Type
Adhesive Label
Raceway Opening
LD3/LDP3 or LD5/LDP5
Product Type
Elongated

Description

Surfacemountbox, 2pt, Bl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.