Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge, 5-20R, 5-15P, 10 ft.

  • Mfr # P12B01M

  • Zoro # G2785414


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-20R
Plug Configuration
5-15P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12B01M
Zoro #
G2785414
UPC #
613056263307
Country of Origin
Unknown

Dimensions

Cord Length
10 ft.
Width
17.5"
Depth
2 in
Height
1.7 in
Dimensions
2 in D x 1.7 in H x 17-1/2 in W

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-20R
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
Max. Amps
15A
Voltage
120V
Number of Outlets
12
Mounting Style
Horizontal Rack
Watts
1.4kW
Phase
Single Phase
NEMA Plug Configuration
5-15P
Mount Type
Rack-mountable
Input Voltage
120 V AC
Output Voltage Range
120 V AC - 240 V AC
Input Current
16 A
Product Type
PDU
PDU Type
Basic
Receptacle Detail
12 x NEMA 5-20R
Power Rating (VA)
1400 VA
Output Voltage
120 V AC
Mounting Orientation
Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.