Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-45 Offset Box For Screw-On Faceplates

  • Mfr # T45WCEI

  • Zoro # G104858399


product price: $21.65
/ea

Key Features

Color
Ivory
For Use With
T-45 Raceway
Width
5.17 in
Material
PVC
Raceway Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45WCEI
Zoro #
G104858399
UPC #
7498377361
Country of Origin
United States

Dimensions

Width
5.17 in
Height
1.46 in
Overall Length
0.48 ft
Overall Width
5.17
Overall Height
1.46
Overall Height (In.)
1.46
Overall Height (mm)
37.1
Overall Width (mm)
131.3
Overall Length (ft.)
0.48
Overall Length (m)
0.2
Overall Width (In.)
5.17

Details

Color
Ivory
For Use With
T-45 Raceway
Material
PVC
Raceway Type
Low Voltage
Type
Faceplate
Mounting Style
Screw-on
Standards
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.
Mount Method
Screw-on
Product Type
Faceplate
Fitting Type
Snap-On Box
Product Class
Wire Routing, Management & Protection
Product Color
Electric Ivory

Description

Offset Box and Bracket, Screw-On, for T-45, PVC, Electric Ivory, 0.48'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.