Zoro Homepage

T-45 Snap-On Hinged Data Bracket

  • Mfr # T45HDBEI

  • Zoro # G804859726


product price: $9.79
/ea

Key Features

Type
Faceplate
Raceway Type
Low Voltage
Width
2.54 in
For Use With
T-45 Raceway
Standards
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45HDBEI
Zoro #
G804859726
UPC #
7498377837
Country of Origin
United States

Dimensions

Width
2.54 in
Height
6 in
Overall Length
0.16 ft
Overall Width
2.54
Overall Height
6
Overall Height (mm)
152.4
Overall Length (m)
0.048768
Overall Length (ft.)
0.16
Overall Width (mm)
64.5
Overall Width (In.)
2.54
Overall Height (In.)
6

Details

Type
Faceplate
Raceway Type
Low Voltage
For Use With
T-45 Raceway
Standards
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Color
Ivory
Material
PVC
Mounting
Snap-On
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.
Mount Method
Snap-On
Product Type
Mini-ComĀ® Faceplate
Fitting Type
Snap-On Box
Product Class
Wire Routing, Management & Protection
Product Color
Electric Ivory

Description

Hinged Data Bracket, Snap-On, for T-45, 4 Mini-Com, PVC, Electric Ivory, 0.16'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.