Zoro Homepage

T-45 Snap-On Hinged Data Bracket

  • Mfr # T45HDBIW

  • Zoro # G904859626


product price: $9.89
/ea

Key Features

Type
Faceplate
Raceway Type
Low Voltage
Mounting
Snap-On
Length
6 in
Height (In.)
1.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45HDBIW
Zoro #
G904859626
UPC #
7498377836
Country of Origin
United States

Dimensions

Length
6 in
Height (In.)
1.95
Width (In.)
2.54
Height
6 in
Width
2.54 in
Length (In.)
6
Overall Width
2.54
Overall Length
0.16 ft
Overall Height
6
Overall Height (In.)
6
Overall Height (mm)
152.4
Overall Width (mm)
64.5
Overall Width (In.)
2.54
Overall Length (m)
0.048768
Overall Length (ft.)
0.16

Details

Item
Hinged Data Bracket
Type
Faceplate
Raceway Type
Low Voltage
Mounting
Snap-On
Material of Construction
PVC
Color
White
Material
PVC
Standards
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Fittings Sub-Category
Brackets
Connector Type
T45
For Use With
T-45 Raceway
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.
Mount Method
Snap-On
Fitting Type
Snap-On Box
Product Type
Mini-ComĀ® Faceplate
Product Color
Off-White
Product Class
Wire Routing, Management & Protection

Description

Hinged Data Bracket, Snap-On, for T-45, 4 Mini-Com, PVC, Off-White, 0.16'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.