Zoro Homepage

T-70 Workstation Outlet Center For Snap-

  • Mfr # T70WC2EI

  • Zoro # G604859032


product price: $25.45
/ea

Key Features

Color
Ivory
For Use With
T-70 Raceway
Width
7.52 in
Material
PVC
Height
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70WC2EI
Zoro #
G604859032
UPC #
7498372615
Country of Origin
United States

Dimensions

Width
7.52 in
Height
2.09 in
Overall Width
7.52
Overall Height
2.09
Overall Length
0.43 ft
Overall Height (In.)
2.09
Overall Width (In.)
7.52
Overall Height (mm)
53.1
Overall Length (ft.)
0.43
Overall Length (m)
0.1
Overall Width (mm)
195

Details

Color
Ivory
For Use With
T-70 Raceway
Material
PVC
Mounting Style
Snap-On
Type
Faceplate
Standards
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
Fitting Type
Snap-On Box
Product Type
Faceplate
Mount Method
Snap-On
Product Color
Electric Ivory
Product Class
Wire Routing, Management & Protection

Description

Offset Box for Snap-On Faceplates, Snap-On, for T-70, PVC, Electric Ivory, 0.43'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.